
Automotive Socket Set
Mfr # W89321
Zoro # G415289691
product price: $60.49
/eaSold in multiples of 5 for $302.45
Key Features
Drive Size
1/2 in
Number of Pieces
8
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89321
Zoro #
G415289691
UPC #
039564148798
Country of Origin
China
Dimensions
Drive Size
1/2 in
Deep Socket Sizes
30 mm, 32 mm, 34 mm, 35 mm, 36 mm
Deep Socket Style/Size
30 mm, 32 mm, 34 mm, 35 mm, 36 mm
Socket Depth
Extra Deep
Socket Size
14 mm, 17 mm, 19 mm
Details
Item
Automotive Socket Set
Number of Pieces
8
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric, SAE
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Impact Rated
Number of Deep Sockets
5
Includes Socket Bits
Socket Bits Included
Socket Shape
12-Point
Tether Status
Not Tether Capable
Number of Sockets
5
Includes Deep Sockets
Deep Sockets Included
Container Type
Case
Description
Automotive Socket Set, Deep Socket Style/Size 30 mm, 32 mm, 34 mm, 35 mm, 36 mm, Black Phosphate, Drive Size 1/2 in, Socket Shape 12-Point, Chrome Molybdenum Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.