Zoro Homepage
This item is Discontinued.
Performance Tool Axle Nut, Chr-Moly, 35mm W80549

Axle Nut, Chr-Moly, 35mm (Discontinued)

  • Mfr # W80549
  • Zoro # G5698747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80549
Zoro #
G5698747
UPC #
39564805493
Country of Origin
China

Dimensions

Point Size
35mm

Details

Material
Heavy Duty Chrome Moly Alloy Steel
Bit Style
Socket
Measurement Type
Metric
Number of Pieces
1
SAE or Metric
Metric

Description

Axle Nut,Chr-Moly,35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.