Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Axle Nut Socket Chr-V, 32mm W1297

Axle Nut Socket Chr-V, 32mm (Discontinued)

  • Mfr # W1297
  • Zoro # G5707628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1297
Zoro #
G5707628
UPC #
39564113970
Country of Origin
China

Dimensions

Overall Length
5.6"
Size
32mm

Details

Socket Type
FWD Axle Nut
SAE or Metric
Metric
Material
Heat Treated Alloy Steel
Finish
Polished Chrome Plated
Item
Axle Nut Socket

Description

Axle Nut Socket Chr-V,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.