Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Axle Nut Socket Chr-V, 34mm W1298

Axle Nut Socket Chr-V, 34mm (Discontinued)

  • Mfr # W1298
  • Zoro # G5707619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1298
Zoro #
G5707619
UPC #
39564113987
Country of Origin
China

Dimensions

Overall Length
5.3"
Size
34mm

Details

Socket Type
FWD Axle Nut
SAE or Metric
Metric
Material
Heat Treated Alloy Steel
Finish
Polished Chrome Plated
Item
Axle Nut Socket

Description

Axle Nut Socket Chr-V,34mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.