Shop PERFORMANCE TOOL
See all product information
Create Account
Bearing Splitter, 3 in. to 4-1/2 in. Capacity, Forged Steel
- Mfr # W84553
- Zoro # G723311312
product price:Â
$
67.45
/ea
Key Features
Height
6.75 in
Width
6.25 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W84553
- Zoro #
- G723311312
- UPC #
- 39564845536
- Country of Origin
- Taiwan, Province of China
- Item
- Bearing Splitter
Dimensions
- Height
- 6.75 in
- Width
- 6.25 in
- Depth
- 1 in
Description
This Performance Tool W84553 3-Inch to 4-1/2-Inch Bearing Splitter is designed to make bearing removal simple. It works well even when clearance is extremely limited, and it provides an edge to place behind the bearing for a secure grip. This splitter is made from forged steel for strength and longevity. When used with the Performance Tool W8128, the puller legs are threaded into the attachments two tapped holes. When used with a two-jaw puller, the jaws grip the outer edge of this tool. Avoid the headache with this bearing splitter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.