Zoro Homepage

Brake Caliper Wind Back Kit, 8.5 in W

  • Mfr # W89202

  • Zoro # G015079104


product price: $51.25
/ea
Sold in multiples of 5 for $256.25

Key Features

Material
Carbon Steel
Application
Automotive
Number of Pieces
18
For Use With
Vehicles
Vehicle Make
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89202
Zoro #
G015079104
UPC #
039564148088
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Diameter
2 in
Overall Width
8 1/2 in

Details

Material
Carbon Steel
Application
Automotive
Number of Pieces
18
For Use With
Vehicles
Vehicle Make
Universal
Includes
(14) Vehicle Specific Adapters
Item
Brake Caliper Wind Back Kit
Tool Type
Brake Caliper

Description

Brake Caliper Wind Back Kit, Tool Type Brake Caliper, Application Automotive, Overall Diameter 2 in, Overall Length 12 in, Overall Width 8 1/2 in, Number of Pieces 18, Material Carbon Steel, Includes (14) Vehicle Specific Adapters, For Use With Vehicles, Vehicle Make Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.