Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Tool 2 in. X 2 in. D C-Clamp 8 lb 1 pc

  • Mfr # W221

  • Zoro # G1748668


product price: $6.85
/ea

Key Features

Body Material
Ductile Iron, Enamel, Chrome Plated
Number of Pieces
1
Jaw Width
2 in
Body Color
Silver
Features
Corrosion resistance; Smooth operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W221
Zoro #
G1748668
UPC #
039564105265
Country of Origin
China

Dimensions

Jaw Width
2 in

Details

Body Material
Ductile Iron, Enamel, Chrome Plated
Number of Pieces
1
Body Color
Silver
Features
Corrosion resistance; Smooth operation

Description

The Performance Tool 2 in. Ductile Iron C-Clamps is a great all purpose clamp for the house, shop, garage, or anywhere you need.


  • • Ductile Iron construction for superior strength and corrosion resistance
  • • Tough enamel finish for years of service
  • • Larger swivel pad head for better contact on angled surfaces
  • • Precision crafted chrome played screw and spindle for smooth operation
  • • Helpful for numerous jobs around the home, shop, auto and office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.