Cable Tie Assortment, 4 in, 6 in, 8 in L, Black, Blue, Green, Red, White, Yellow, Nylon 6/6, 250 PK

  • Mfr # W2918

  • Zoro # G714936814


product price:  $37.99
/pk 250, $0.15/ea

Key Features

Cable Tie Style
Self Locking, UV Resistant
Nominal Length
4 in, 6 in, 8 in
Color
Black, Blue, Green, Red, White, Yellow
Material
Nylon 6/6
Tensile Strength
18 lb, 40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2918
Zoro #
G714936814
UPC #
39564139185
Country of Origin
China

Dimensions

Nominal Length
4 in, 6 in, 8 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Self Locking, UV Resistant
Color
Black, Blue, Green, Red, White, Yellow
Material
Nylon 6/6
Tensile Strength
18 lb, 40 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.