Zoro Homepage

Camshaft Bearing Tool

  • Mfr # W89220

  • Zoro # G915078962


product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns

Key Features

Includes
Driving Collars, Drive Shaft, Expander Sleeves, Fitted Storage Case, (5) Split Driving Plates, Drive Shaft Extension, Nylon Centering Cone
Length
30 19/64 in
Width
3 51/64 in
Color
Silver
Height
6 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89220
Zoro #
G915078962
UPC #
039564118227
Country of Origin
China

Dimensions

Length
30 19/64 in
Width
3 51/64 in
Height
6 13/32 in
Telescoping Length Range
1.125 in to 2.69 in

Details

Item
Camshaft Bearing Tool
Includes
Driving Collars, Drive Shaft, Expander Sleeves, Fitted Storage Case, (5) Split Driving Plates, Drive Shaft Extension, Nylon Centering Cone
Color
Silver
Characteristics
Split Driving Plates have Replaceable Rubber Sleeves
Tool Type
Bearing Tool
Material
Metal, Nylon, Rubber
Application
Automotive
Number of Pieces
9
For Use With
Wheel Bearings
For Vehicle Tool Category
Engine

Description

Camshaft Bearing Tool, Tool Type Bearing Tool, Length 30 19/64 in, Width 3 51/64 in, Height 6 13/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Metal, Nylon, Rubber, For Vehicle Tool Category Engine, Color Silver, Includes Driving Collars, Drive Shaft, Expander Sleeves, Fitted Storage Case, (5) Split Driving Plates, Drive Shaft Extension, Nylon Centering Cone, Number of Pieces 9, Application Automotive, Telescoping Length Range 1.125 in to 2.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.