Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Cold Chisel, 3/8" x 7" W5434

Cold Chisel, 3/8" x 7" (Discontinued)

  • Mfr # W5434
  • Zoro # G5699508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5434
Zoro #
G5699508
UPC #
-
Country of Origin
China

Details

Item
Cold Chisel,3/8" x 7"

Description

Cold Chisel,3/8 In. x 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.