Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1197
Zoro #
G5707926
UPC #
-
Country of Origin
China
Dimensions
Drive Size1
Sockets Not Included
Details
SAE or Metric
SAE
Number of Pieces
38
Includes
bit driver and bits, sockets and accessories, adjustable wrench, pliers, breakaway utility knife, compact flashlight, tire gauge, 12 volt tester
Tool Storage Included
Yes
Number of Pliers
0
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Number of Miscellaneous Tools
0
Measurement Type
SAE
Electrical and Telecom Tools Included
None
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Plumbing Tools
0
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Description
Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 38, Pliers Included Slip Joint Plier, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Adjustable Wrench, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.