Zoro Homepage

Compression Test Kit, 17 in W

  • Mfr # W89735

  • Zoro # G916555806


product price: $129.99
/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns

Key Features

Material
Carbon, Steel
Compatible Vehicle Part
Engine
Features
Swivel End Coupler
Includes
Storage Case
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89735
Zoro #
G916555806
UPC #
039564119965
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Length
14 1/2 in

Details

Material
Carbon, Steel
Compatible Vehicle Part
Engine
Item
Compression Test Kit
Features
Swivel End Coupler
Includes
Storage Case
Number of Pieces
13
Tool Type
Compression Tester Kit
Testing Application
Diesel Compression Tester

Description

Compression Test Kit, Tool Type Compression Tester Kit, Testing Application Diesel Compression Tester, Material Carbon, Steel, Number of Pieces 13, Features Swivel End Coupler, Includes Storage Case, Overall Length 14 1/2 in, Overall Width 17 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.