Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Test Spark Plug, 3.2 in W

  • Mfr # W80577

  • Zoro # G616313782


product price: $12.19
/ea
Sold in multiples of 72 for $877.68

Key Features

Features
Kit contains the necessary sizes to test compression most gas engines.
Compatible Vehicle Part
Gasoline Engine
Tool Type
Compression Tester Kit
Overall Length
6 5/16 in
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80577
Zoro #
G616313782
UPC #
039564106729
Country of Origin
China

Dimensions

Overall Length
6 5/16 in
Overall Width
3 3/16 in

Details

Features
Kit contains the necessary sizes to test compression most gas engines.
Compatible Vehicle Part
Gasoline Engine
Tool Type
Compression Tester Kit
Number of Pieces
4
Item
Compression Test Spark Plug
Includes
1.5 Ford Adapter
Testing Application
Compression Tester
Material
Brass, Rubber

Description

Compression Test Spark Plug, Tool Type Compression Tester Kit, Testing Application Compression Tester, Material Brass, Rubber, Number of Pieces 4, Features Kit contains the necessary sizes to test compression most gas engines., Includes 1.5 Ford Adapter, Overall Length 6 5/16 in, Overall Width 3 3/16 in, Compatible Vehicle Part Gasoline Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.