Cordless Circuit Tester, Voltage Detector, ECM Safe, Battery Powered
- Mfr # W2979
- Zoro # G623310361
product price:Â
$
28.99
/ea
Key Features
Power Source
Battery
No. of Batteries
2
Voltage
1.5 V
Battery Included
Yes
Battery Type
N/LR1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2979
- Zoro #
- G623310361
- UPC #
- 39564075469
- Country of Origin
- Taiwan, Province of China
Details
- Power Source
- Battery
- No. of Batteries
- 2
- Voltage
- 1.5 V
- Item
- Tester-Circuit
- Battery Included
- Yes
- Battery Type
- N/LR1
Description
The Performance Tool W2979 Cordless Circuit Tester detects voltage from 3 to 28 volts. It is completely safe with ECMs sensors, transducers, etc. No grounding clip required. Includes 2 N- type long-life batteries.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.