Zoro Homepage

Creeper, 16.875 in W

  • Mfr # W85018

  • Zoro # G915227032


product price: $55.69
/ea

Key Features

Height
5 1/8 in
Frame Material
Steel
Overall Height
5 1/8 in
Caster Diameter
2 in
Creeper Seat Style
Creeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85018
Zoro #
G915227032
UPC #
039564149450
Country of Origin
China

Dimensions

Height
5 1/8 in
Overall Height
5 1/8 in
Caster Diameter
2 in
Overall Length
40 in
Overall Width
16 7/8 in

Details

Frame Material
Steel
Item
Creeper
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Headrest Style
Padded
Caster Configuration
(6) Swivel
Maximum Load Capacity
14 lb
Seat Adjustability
Adjustable

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 14 lb, Dimensions 17.7 in x 4 in x 40.9 in, Height Range 5 1/8 in, Frame Material Steel, Caster Diameter 2 in, Caster Configuration (6) Swivel, Headrest Style Padded, Height 5 1/8 in, Overall Height 5 1/8 in, Overall Length 40 in, Overall Width 16 7/8 in, Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.