Zoro Homepage

Creeper, 19 in W

  • Mfr # W85025

  • Zoro # G815227033


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Drawers with Roller Bearing Slides
Overall Height
16 in
Frame Material
Metal
Caster Material
PVC
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85025
Zoro #
G815227033
UPC #
039564011047
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Length
9 in
Overall Width
19 in
Caster Diameter
2 1/2 in
Caster Stem Diameter
2 1/2 in

Details

Includes
(3) Drawers with Roller Bearing Slides
Frame Material
Metal
Caster Material
PVC
Item
Creeper
Creeper Seat Style
Creeper
Duty Rating
Heavy-Duty
Maximum Load Capacity
350 lb
Headrest Style
Padded

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 350 lb, Dimensions 18.75 in x 14.5 in x 15.75 in, Height Range 15.75 in, Frame Material Metal, Caster Diameter 2 1/2 in, Caster Material PVC, Caster Stem Diameter 2 1/2 in, Headrest Style Padded, Includes (3) Drawers with Roller Bearing Slides, Overall Height 16 in, Overall Length 9 in, Overall Width 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.