Zoro Homepage

Creeper, 31.5 in W

  • Mfr # W85035

  • Zoro # G115227009


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Includes
Moveable Tray
Overall Height
15 1/4 in
Caster Material
Rubber
Frame Material
Steel
Creeper Seat Style
Creeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85035
Zoro #
G115227009
UPC #
039564145094
Country of Origin
China

Dimensions

Overall Height
15 1/4 in
Overall Length
12 in
Overall Width
31 1/2 in
Caster Diameter
4 in

Details

Includes
Moveable Tray
Item
Creeper
Caster Material
Rubber
Frame Material
Steel
Creeper Seat Style
Creeper
Maximum Load Capacity
300 lb
Duty Rating
Heavy-Duty
Seat Adjustability
Fixed

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 300 lb, Dimensions 31.5 in x 12 in x 15.25 in, Height Range 15 1/4 in, Frame Material Steel, Caster Diameter 4 in, Caster Material Rubber, Includes Moveable Tray, Overall Height 15 1/4 in, Overall Length 12 in, Overall Width 31 1/2 in, Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.