Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Creeper, 36", 4-Caster W85004

Creeper, 36", 4-Caster (Discontinued)

  • Mfr # W85004
  • Zoro # G5697566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85004
Zoro #
G5697566
UPC #
-
Country of Origin
China

Dimensions

Length
37.30"
Width
18.30"
Caster Size
2-1/2"
Height
4.30"

Details

Material
Frame: Steel
Features
Shielded Caster
Number of Wheels
4
Headrest
Padded

Description

Creeper,36",4-Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.