Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Creeper, 40", 6-Caster W85005

Creeper, 40", 6-Caster (Discontinued)

  • Mfr # W85005
  • Zoro # G5697557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W85005
Zoro #
G5697557
UPC #
-
Country of Origin
China

Dimensions

Length
17.60"
Width
4.30"
Caster Size
2-1/2"
Height
41.60"

Details

Material
Frame: Steel
Features
Pneumatic, Shielded Swivel and Replacement Caster
Number of Wheels
6
Headrest
Adjustable

Description

Creeper,40",6-Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.