Zoro Homepage
This item is Discontinued.
Performance Tool Cup Wire Brush 3", Fine W1213

Cup Wire Brush 3", Fine (Discontinued)

  • Mfr # W1213
  • Zoro # G5707847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1213
Zoro #
G5707847
UPC #
-
Country of Origin
China

Details

Item
Cup Wire Brush 3",Fine

Description

Cup Wire Brush 3 In.,Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.