Zoro Homepage

Cylinder Leak Down Test Kit, 10.04 in W

  • Mfr # W89749

  • Zoro # G416556075


product price: $44.59
/ea
Sold in multiples of 6 for $267.54

Key Features

Number of Pieces
4
Compatible Vehicle Part
Engine
Overall Width
10 1/16 in
Features
Dual 2 1/2 in Gauges with Metal Bezels and Outer Boots
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89749
Zoro #
G416556075
UPC #
039564149689
Country of Origin
China

Dimensions

Overall Width
10 1/16 in
Overall Length
9 3/16 in

Details

Number of Pieces
4
Compatible Vehicle Part
Engine
Features
Dual 2 1/2 in Gauges with Metal Bezels and Outer Boots
Includes
Storage Case
Testing Application
Cylinder Leakage
Tool Type
Cylinder Leak Tester Kit
Item
Cylinder Leak Down Test Kit
Material
Brass, Metal, Plastic, Rubber

Description

Cylinder Leak Down Test Kit, Tool Type Cylinder Leak Tester Kit, Testing Application Cylinder Leakage, Material Brass, Metal, Plastic, Rubber, Number of Pieces 4, Features Dual 2 1/2 in Gauges with Metal Bezels and Outer Boots, Includes Storage Case, Overall Length 9 3/16 in, Overall Width 10 1/16 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.