Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M860
Zoro #
G5709509
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
5.4"
Size
10mm
Details
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Item
Impact Socket
Category Type
Impact Socket
Socket Type
DW
Finish
Chrome plated
Tether Ready
No
Description
Deep Impact Socket,1/2" D,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.