Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Deep Impact Socket, 1/2" D, 11mm M861

Deep Impact Socket, 1/2" D, 11mm (Discontinued)

  • Mfr # M861
  • Zoro # G5709490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M861
Zoro #
G5709490
UPC #
39564520617
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5.3"
Size
11mm

Details

Socket Type
DW
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Finish
Chrome plated
Item
Impact Socket
Category Type
Impact Socket

Description

Deep Impact Socket,1/2" D,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.