Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M869
Zoro #
G5709411
UPC #
39564520693
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
19mm
Overall Length
5.5"
Details
Item
Impact Socket
SAE or Metric
Metric
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Vanadium Steel
Socket Type
DW
Description
Deep Impact Socket,1/2" D,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.