1/2" Drive Deep Impact Socket, 1/2" D, 23mm Chrome plated (Discontinued)
- Mfr # M873
- Zoro # G5709378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M873
Zoro #
G5709378
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Overall Length
3.1"
Size
23mm
Details
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Item
Deep Impact Socket,1/2" D,23mm
Category Type
Impact Socket
Socket Type
DW
Finish
Chrome plated
Tether Ready
No
Description
Deep Impact Socket,1/2 In. D,23mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.