Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Deep Impact Socket, 1/2" D 6pt., 1-3/16" M852

Deep Impact Socket, 1/2" D 6pt., 1-3/16" (Discontinued)

  • Mfr # M852
  • Zoro # G5709527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M852
Zoro #
G5709527
UPC #
39564520525
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
3"
Size
1-3/16"

Details

Socket Type
DW
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Finish
Chrome plated
Category Type
Impact Socket
Item
Impact Socket

Description

Deep Impact Socket,1/2" D 6pt.,1-3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.