Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool 1/2" Drive Impact Socket Chrome plated M849

1/2" Drive Impact Socket Chrome plated (Discontinued)

  • Mfr # M849
  • Zoro # G5709551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M849
Zoro #
G5709551
UPC #
39564520495
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5.2"
Size
1"

Details

SAE or Metric
SAE
Material
Chrome Vanadium Steel
Item
Impact Socket
Socket Type
DW
Category Type
Impact Socket
Finish
Chrome plated

Description

Deep Impact Socket,1/2" D,6pt.,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.