Zoro Homepage
This item is Discontinued.
Performance Tool 1/2" Drive Deep Impact Socket, 1/2" D, 6pt., 1/2" Chrome plated M841

1/2" Drive Deep Impact Socket, 1/2" D, 6pt., 1/2" Chrome plated (Discontinued)

  • Mfr # M841
  • Zoro # G5709630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M841
Zoro #
G5709630
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
5.5"
Size
1/2"

Details

SAE or Metric
SAE
Material
Chrome Vanadium Steel
Item
Deep Impact Socket,1/2" D,6pt.,1/2"
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
DW
Tether Ready
No

Description

Deep Impact Socket,1/2 In. D,6pt.,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.