Zoro Homepage

DEF Fluid Test Kit, 2.1 in W

  • Mfr # W16500

  • Zoro # G816555715


product price: $17.29
/ea
Sold in multiples of 24 for $414.96

Key Features

Material
Plastic
Number of Pieces
1
Testing Application
Diesel Exhaust Fluid Tester
Overall Width
2 1/8 in
Tool Type
Diesel Fuel Test Swab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W16500
Zoro #
G816555715
UPC #
039564116872
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Length
15 1/2 in

Details

Material
Plastic
Item
DEF Fluid Test Kit
Number of Pieces
1
Testing Application
Diesel Exhaust Fluid Tester
Tool Type
Diesel Fuel Test Swab
Compatible Vehicle Part
Engine
Features
Temperature Compensating

Description

DEF Fluid Test Kit, Tool Type Diesel Fuel Test Swab, Testing Application Diesel Exhaust Fluid Tester, Material Plastic, Number of Pieces 1, Features Temperature Compensating, Overall Length 15 1/2 in, Overall Width 2 1/8 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.