Digital Angle Finder, SAE/Metric Ruler, LCD Display, Stainless Steel
- Mfr # W5709
- Zoro # G123310724
product price:Â
$
55.99
/ea
Key Features
No. of Batteries
1
Battery Type
CR2032
Battery Included
Yes
SAE or Metric
Both
Voltage
3 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5709
- Zoro #
- G123310724
- UPC #
- 39564146497
- Country of Origin
- China
Details
- Item
- Angle Finder
- No. of Batteries
- 1
- Battery Type
- CR2032
- Battery Included
- Yes
- SAE or Metric
- Both
- Voltage
- 3 V
- Color
- Black
- Material
- Stainless Steel
- Case Included
- No
- Power Source
- Battery
Description
The Performance Tool W5709 Digital Angle Finder is a versatile 2-in-1 tool designed for woodworking, carpentry, and construction tasks. With a digital protractor capable of displaying angles from 0 to 999.9 degrees and SAE/metric straight edge markings up to 7 inches or 200mm, it offers precise measurements. Featuring a large LCD screen for easy reading, dual-scale ruler, and automatic power function, it ensures accuracy and convenience. Constructed from durable stainless steel with hanging/mounting holes, it's ideal for various applications, including accurate cuts, miter work, and more.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.