Zoro Homepage

Digital Automotive Circuit Tester

  • Mfr # W2992

  • Zoro # G215223031


product price: $20.59
/ea
Sold in multiples of 24 for $494.16

Key Features

Features
LED Back Light
Number of Pieces
1
Overall Length
3 1/2 in
Compatible Voltage Systems
3V, 48V
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2992
Zoro #
G215223031
UPC #
039564001161
Country of Origin
China

Dimensions

Overall Length
3 1/2 in

Details

Item
Digital Automotive Circuit Tester
Features
LED Back Light
Number of Pieces
1
Compatible Voltage Systems
3V, 48V
Manufacturer Warranty
1 yr
Tool Type
Circuit Tester
Cord Material
Plastic
Probe Material
Metal

Description

Digital Automotive Circuit Tester, Tool Type Circuit Tester, Compatible Voltage Systems 3V, 48V, Probe Material Metal, Cord Material Plastic, Features LED Back Light, Includes Not Applicable, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 1 yr, Overall Length 3 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.