Shop PERFORMANCE TOOL
See all product information
Create Account
Digital Compression Tester, 300 PSI Gauge, 12 in. Hose, SAE/Metric Adapters
- Mfr # W89747
- Zoro # G423311162
product price:Â
$
58.99
/ea
Key Features
Power Source
Battery
No. of Batteries
1
Volts
9V
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89747
- Zoro #
- G423311162
- UPC #
- 39564149627
- Country of Origin
- China
- Item
- Compression Tester
- Power Source
- Battery
- No. of Batteries
- 1
- Volts
- 9V
- Battery Included
- Yes
Description
Upgrade your engine diagnostics with the Performance Tool W89747 Digital Compression Tester. This high-quality tool is designed to efficiently diagnose engine compression issues. Featuring a clear and easy-to-read digital gauge with a capacity of up to 300 PSI, you'll get precise measurements every time. The rubber boot ensures durability, while the quick disconnect fitting allows for swift and hassle-free connections. The 12-inch hose comes with a stepped adapter, accommodating both 14mm and 18mm plugs, along with a 10mm and 12mm adapter for versatility. Worried about retaining readings? The gauge conveniently holds the measurement for 90 seconds, or until the RESET button is pressed. Plus, with an automatic shut-off after 3 minutes, you won't have to worry about battery life. Speaking of which, the kit includes a 9V alkaline battery, ensuring you're ready to go right out of the box. Invest in the Performance Tool W89747 and diagnose engine issues with confidence and precision. Elevate your automotive maintenance today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.