Digital Compression Tester
Mfr # W89747
Zoro # G016313979
product price: $28.89
/eaSold in multiples of 20 for $577.80
Key Features
Manufacturer Warranty
Lifetime
Overall Height
9 1/2 in
Includes
10 mm Adapter, 12 in Hose with Stepped Adapter for 14 mm and 18 mm plugs, 12mm Adapter, 9V Alkaline Battery
Battery Type
9V
Display Type
Digital
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89747
Zoro #
G016313979
UPC #
039564149627
Country of Origin
China
Dimensions
Overall Height
9 1/2 in
Display Size
12 in
Details
Manufacturer Warranty
Lifetime
Item
Digital Compression Tester
Includes
10 mm Adapter, 12 in Hose with Stepped Adapter for 14 mm and 18 mm plugs, 12mm Adapter, 9V Alkaline Battery
Battery Type
9V
Display Type
Digital
Testing Functions
Engine Compression Problems
Tool Type
Pressure and Temperature Tester
Description
Digital Compression Tester, Tool Type Pressure and Temperature Tester, Display Type Digital, Connectivity Not Applicable, Battery Type 9V, Overall Height 9 1/2 in, Display Size 12 in, Includes 10 mm Adapter, 12 in Hose with Stepped Adapter for 14 mm and 18 mm plugs, 12mm Adapter, 9V Alkaline Battery, Testing Functions Engine Compression Problems, Standards Not Applicable, Series Not Applicable, Manufacturer Warranty Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.