Digital Micrometer, 0-1 in. SAE/Metric LCD Display, Case
- Mfr # W80156
- Zoro # G823310581
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Includes
Rolling Measurement Adaptor
SAE or Metric
Both
Power Source
Battery
Material
Plastic, Steel
Type
Micrometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80156
- Zoro #
- G823310581
- UPC #
- 39564111181
- Country of Origin
- China
- Item
- Micrometer
- Includes
- Rolling Measurement Adaptor
- SAE or Metric
- Both
- Power Source
- Battery
- Material
- Plastic, Steel
- Type
- Micrometer
- Case Included
- Yes
- Voltage
- 1.55 V
- Battery Type
- SR44
- Color
- Black
- No. of Batteries
- 1
- Battery Included
- Yes
Description
The Performance Tool W80156 Digital Electronic Micrometer is a must-have tool for any professional or DIY enthusiast. This micrometer reads both SAE and metric dimensions with an accuracy of 1/10,000th of an-Inch and 0.0025mm, providing precise measurements for any project. The C2 carbide ground anvil and spindle provide added durability and accuracy to the micrometer. The easy-to-read LCD screen displays measurements up to 0-1-Inch (0-25mm) for quick and convenient reading. The micrometer comes with a storage and carrying case, making it easy to transport and store. Additionally, (2) CR2023 batteries and a rolling measurement adapter are included for added convenience. Upgrade your measuring game with the Performance Tool W80156 Digital Electronic Micrometer.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.