Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 3.5 mil Palm, Nitrile, M, Black

  • Mfr # W89011

  • Zoro # G006155848


product price: $18.95
/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89011
Zoro #
G006155848
UPC #
39564105593
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

Used For Trim Molding; Heavy Duty; 1 Inch Width x 100 Feet Length; White; Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.