Zoro Homepage

Disposable Gloves, 3.5 mil Palm, Nitrile, XL, Black

  • Mfr # W89013

  • Zoro # G606155859


product price: $18.95
/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89013
Zoro #
G606155859
UPC #
39564105647
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3.5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

Used With Pocket And Sliding Doors; Adjustable; White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.