
Door Panel Remover
Mfr # W80644
Zoro # G415562466
product price: $6.69
/eaSold in multiples of 12 for $80.28
Key Features
Length
1 13/32 in
Width
6 3/4 in
Color
Black, Silver
Height
12 29/32 in
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80644
Zoro #
G415562466
UPC #
039564014000
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 13/32 in
Width
6 3/4 in
Height
12 29/32 in
Details
Item
Door Panel Remover
Color
Black, Silver
Number of Pieces
1
Characteristics
Bent Shaft Design
Application
Automotive
Material
Metal, Nylon
For Use With
Door Panels
For Vehicle Tool Category
Door Tool
Tool Type
Door Panel Remover
Description
Door Panel Remover, Tool Type Door Panel Remover, Length 1 13/32 in, Width 6 3/4 in, Height 12 29/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Metal, Nylon, For Vehicle Tool Category Door Tool, Color Black, Silver, Number of Pieces 1, Application Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, For Use With Door Panels, Bent Shaft Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.