Drain Pan Caddy, 18.5 in W
Mfr # W4074
Zoro # G415289707
product price: $46.99
/eaKey Features
Pouring Spout Included
Yes
Overall Height
5 3/8 in
Overall Width
18 1/2 in
Shape
Hexagon
Capacity
50 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4074
Zoro #
G415289707
UPC #
039564145889
Country of Origin
China
Dimensions
Overall Height
5 3/8 in
Overall Width
18 1/2 in
Details
Item
Drain Pan Tool Caddy 2-in-1
Pouring Spout Included
Yes
Shape
Hexagon
Capacity
50 lb
Pan Type
Drain Pan
Drain Plug Included
Yes
Material
Polypropylene
Description
Drain Pan Tool Caddy 2-in-1, Pan Type Drain Pan, Material Polypropylene, Capacity 50 lb, Overall Height 5 3/8 in, Overall Width 18 1/2 in, Drain Plug Included Yes, Pouring Spout Included Yes, Shape Hexagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.