Dual 4-1/2" Suction Cup Dent Puller
Mfr # W1005
Zoro # G715316905
product price: $8.59
/eaSold in multiples of 24 for $206.16
Key Features
Features
Quick Release Locking Lever
Material
ABS Plastic/Rubber
Tool Type
Dent Puller
Overall Length
4 11/16 in
Maximum Capacity
132 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1005
Zoro #
G715316905
UPC #
039564150623
Country of Origin
China
Dimensions
Overall Length
4 11/16 in
Overall Diameter
4 5/8 in
Overall Width
13 3/16 in
Overall Height
3 5/16 in
Details
Item
Auto Body Dent Puller
Features
Quick Release Locking Lever
Material
ABS Plastic/Rubber
Tool Type
Dent Puller
Maximum Capacity
132 lb
Description
Auto Body Dent Puller, Overall Length 4 11/16 in, Overall Width 13 3/16 in, Overall Height 3 5/16 in, Material ABS Plastic/Rubber, Maximum Capacity 132 lb, Features Quick Release Locking Lever, Overall Diameter 4 5/8 in, Tool Type Dent Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.