Electric Engraver, Corded, 120V, Adjustable Depth
- Mfr # W50036
- Zoro # G223310150
product price:Â
$
36.89
/ea
Key Features
Material
Tungsten Carbide, Steel
Amps
0.2 A
Cordless
No
Tip Style
Tungsten Carbide Tipped Steel Engraving Bit
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W50036
- Zoro #
- G223310150
- UPC #
- 39564106507
- Country of Origin
- China
Details
- Item
- Engraver
- Material
- Tungsten Carbide, Steel
- Amps
- 0.2 A
- Cordless
- No
- Tip Style
- Tungsten Carbide Tipped Steel Engraving Bit
- Variable Speed
- No
- Power Source
- Corded Electric
- Hz
- 60 Hz
- Includes
- Electric Engraver With 9 Position Dial For Fine Lines - Deep Grooves, Engraving Bit
- Voltage
- 120 V
- Color
- Red, Black, Grey, Silver
- Max RPM
- 3600
Description
Elevate your engraving game with the Performance Tool W50036 120V Corded Electric Engraver. Effortlessly engrave on a wide range of materials, including metal, plastic, glass, ceramics, wood, and even leather. Its durable tungsten carbide tipped steel engraving bit ensures longevity and precision, while the comfortable non-slip grip provides exceptional control and comfort during use. The Performance Tool W50036 engraver features a 9 position depth adjustment dial, empowering you to create fine lines to deep grooves with precision. Its impressive operating cycle of 5 minutes on and 5 minutes off ensures long-lasting performance, and the convenient 6 ft. power cord grants ample reach for comfortable engraving.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.