Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Scissor Jack 12V

  • Mfr # W1609

  • Zoro # G115226996


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Minimum Height
5 in
Includes
(3) Extra Fuses, Carrying Case, Emergency Hand Crank, Jack
Maximum Lift Height
14 in
Item Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1609
Zoro #
G115226996
UPC #
039564127090
Country of Origin
China

Dimensions

Minimum Height
5 in
Maximum Lift Height
14 in
Minimum Lift Height
5 in

Details

Item
Scissor Jack
Body Material
Steel
Includes
(3) Extra Fuses, Carrying Case, Emergency Hand Crank, Jack
Item Weight
11 lb
Jack Type
Scissor Jack
Load Capacity
2 ton
Lifting Actuator
Button
For Vehicle Type
Compact Vehicles, Medium Size Vehicles
For Lifting
Automobile
Power Source
Mechanical

Description

Scissor Jack, Jack Type Scissor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Button, Minimum Lift Height 5 in, Maximum Lift Height 14 in, Power Source Mechanical, Minimum Height 5 in, For Vehicle Type Compact Vehicles, Medium Size Vehicles, For Lifting Automobile, Includes (3) Extra Fuses, Carrying Case, Emergency Hand Crank, Jack, Item Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.