Zoro Homepage

Emergency Roadside Kit, 14.2 in W

  • Mfr # 60220

  • Zoro # G916319194


product price: $46.99
/ea

Key Features

Includes
Bungee Cords, Cable Ties, Electrical Tape, Flashlight, Gloves, Rain Poncho, Screwdriver, Slip Joint Pliers, Snap Blade Knife, Tire Gauge
Case Type
Bag
Overall Depth
4 11/16 in
Triangle Color
Red
Overall Height
11 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60220
Zoro #
G916319194
UPC #
039564024320
Country of Origin
China

Dimensions

Overall Depth
4 11/16 in
Overall Height
11 3/32 in
Overall Width
14 3/16 in

Details

Includes
Bungee Cords, Cable Ties, Electrical Tape, Flashlight, Gloves, Rain Poncho, Screwdriver, Slip Joint Pliers, Snap Blade Knife, Tire Gauge
Case Type
Bag
Triangle Color
Red
Type
Roadside Emergency Kit
Item
Emergency Roadside Kit
Number of Pieces
15
Number of Triangles
1

Description

Emergency Roadside Kit, Type Roadside Emergency Kit, Number of Pieces 15, Number of Triangles 1, Triangle Color Red, Number of Flares Not Applicable, Flare Colors Not Applicable, Case Type Bag, Overall Depth 4 11/16 in, Overall Height 11 3/32 in, Overall Width 14 3/16 in, Includes Bungee Cords, Cable Ties, Electrical Tape, Flashlight, Gloves, Inflator, Jumper Cables, Rain Poncho, Screwdriver, Slip Joint Pliers, Snap Blade Knife, Tire Gauge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.