Extendable Magnetic Pickup Tool, 50 lb Lift, 24-38 in. Extendable, Rubber

  • Mfr # W2070
  • Zoro # G423309985
product price: 
$
25.99
/ea

Key Features

Length
24 in
Battery Included
No
No. of Batteries
3
Capacity
50 lbs
Case Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W2070
Zoro #
G423309985
UPC #
39564130700
Country of Origin
China
Item
Magnetic Pickup-50lb
Battery Included
No
No. of Batteries
3
Capacity
50 lbs
Case Included
No
Color
Black
Adjustable Head
No
Magnetic
Yes
Power Source
Battery
Lifting Capacity
50 Ibs
Telescoping
Yes
Battery Type
AG13
Flexible Shaft
No

Dimensions

Length
24 in
Height
39 in
Depth
3 in
Width
3 in
Max Length (in)
38 in

Description

Unleash exceptional retrieval capabilities with the Performance Tool W2070 Extendable Magnetic Pickup Tool. Engineered with a potent magnet that exerts a colossal lifting capacity of 50 lbs., this tool effortlessly retrieves dropped fasteners, such as nails, screws, bolts, and tools. Its ergonomic rubber handle ensures a secure and comfortable grip, enhancing control during retrieval. Extendable from 24" to 38", the telescoping design allows you to reach every nook and cranny with ease. The robust 3" magnetic head firmly attracts ferrous metal objects, making retrieval a breeze. Whether you're a professional tradesperson or simply need a reliable tool for your home projects, the Performance Tool W2070 Extendable Magnetic Pickup Tool is an indispensable addition to your arsenal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews