Extension 3/4" Dr, 1 Pieces, Nickel Chrome (Discontinued)
- Mfr # W34151
- Zoro # G5702728
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W34151
Zoro #
G5702728
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/4"
Length
16"
Output Drive Size
3/4"
Details
SAE or Metric
SAE
Finish
Nickel Chrome
Features
Chrome Vanadium Alloy Steel Construction for Strength and Durability
Polished Nickel Chrome Plated Finish Resists Corrosion
Basic Material
Vanadium Alloy Steel
Material
Chrome Vanadium Alloy Steel
System of Measurement
Inch
Item
Extension
Number of Pieces
1
Tether Capable
Not Tether Capable
Description
Extension Bar,3/4 In. D,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.