Extension Set 3/8" Dr, 3 Pieces, Nickel Chrome (Discontinued)
- Mfr # W38155
- Zoro # G5701711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W38155
Zoro #
G5701711
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Length
1-3/4", 3", 8"
Output Drive Size
3/8"
Details
SAE or Metric
SAE
Finish
Nickel Chrome
Number of Pieces
3
Features
Chrome Vanadium Alloy Steel Construction for Strength and Durability
Polished Nickel Chrome Plated Finish Resists Corrosion
Includes
3) 3/8" Dr Wobble Extension
Item
Extension Set
Basic Material
Vanadium Alloy Steel
Tether Capable
Not Tether Capable
System of Measurement
Inch
Material
Chrome Vanadium Alloy Steel
Description
Extension Bar Set,3 Pc,3/8 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.