Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Extension Set 1/4" Dr, 8.10" L, Nickel Chrome Plated W36940

Extension Set 1/4" Dr, 8.10" L, Nickel Chrome Plated (Discontinued)

  • Mfr # W36940
  • Zoro # G5702061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W36940
Zoro #
G5702061
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
8.10"
Size
2",3",6"
Output Drive Size
1/4"

Details

SAE or Metric
SAE
Finish
Nickel Chrome Plated
Socket Type
Extension Set
Material
Chrome Vanadium Alloy Steel
Includes
(3) 1/4" Drive Extensions
Item
Extension Set
Tether Ready
No

Description

Extension Set,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.