Flexible Reading Glasses +1.5x Magnification
- Mfr # W1490
- Zoro # G524235992
product price:Â
$
24.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1490
- Zoro #
- G524235992
- UPC #
- 039564014635
- Country of Origin
- China
Description
The Performance Tool reading glasses are designed to provide outstanding performance for daily use. These stylish glasses offer crystal-clear vision and exceptional durability, ensuring that they are perfect for everyday wear. Made from advanced frame material, our glasses are flexible yet sturdy, providing long-lasting wearability that is both comfortable and practical. Additionally, our acrylic lenses are treated with a hard protective coating to reduce damage caused by daily use and handling, ensuring they stay in great condition. With an interlocking sturdy hinge design, our glasses are easy to use and provide a non-slip fit for all-day comfort. Our glasses are also designed to fit most face shapes and sizes, with measurements including Temple I.D width - 4.9-Inch (125mm), Lens width - 2-Inch (51mm), Lens height- 1.3-Inch (33mm), Bridge width - 0.67-Inch (17mm), and Weight: 0.8 oz. (20g). Get your perfect fit today and enjoy the benefits of exceptional quality reading glasses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.