Shop PERFORMANCE TOOL
Create Account
Flexible Reading Glasses +2x Magnification
- Mfr # W1491
- Zoro # G524236036
product price:Â
$
24.85
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
- W1491
- Zoro #
- G524236036
- UPC #
- 039564146053
- Country of Origin
- China
Description
The Performance Tool presents its exceptional reading glasses designed to provide crystal clear clarity while reading. Featuring advanced frame material, these stylish glasses are durable and flexible enough to withstand daily wear and tear, ensuring long-lasting style. The lenses are coated with a hard protective coating that reduces damage due to daily handling, ensuring clear vision for longer periods. With an interlocking hinge design, these glasses ensure a non-slip and comfortable fit all day long. Additionally, the glasses come in perfect measurements, including a temple I.D width of 4.9-Inch (125mm), lens width of 2-Inch (51mm), lens height of 1.3-Inch (33mm), and bridge width of 0.67-Inch (17mm), and a weight of just 0.8 oz. (20g), making them the perfect fit for any user.