Shop PERFORMANCE TOOL
See all product information
Create Account
Folding Metal Sawhorse, 250 lb. Capacity, Carrying Handle
- Mfr # W54035
- Zoro # G423311193
product price:Â
$
54.99
/ea
Key Features
Sawhorse Material
Steel
Sawhorse Load Capacity
250 lbs
Tools Required
No
Type
Sawhorse
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W54035
- Zoro #
- G423311193
- UPC #
- 39564540813
- Country of Origin
- China
Details
- Item
- Sawhorse-Metal
- Sawhorse Material
- Steel
- Sawhorse Load Capacity
- 250 lbs
- Tools Required
- No
- Type
- Sawhorse
- Color
- Yellow
Description
The Performance Tool W54035 Folding Metal Sawhorse has a durable powder coat and steel construction, with a padded top to protect work, convenient steel carrying handle. Full assembled size: 19 1/4 x 39 x 30 3/4-Inch. Folded size: 2 1/2 x 4 x 39-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.