Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Ford Fan Clutch Wrench Set W80585

Ford Fan Clutch Wrench Set (Discontinued)

  • Mfr # W80585
  • Zoro # G5698555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80585
Zoro #
G5698555
UPC #
39564805851
Country of Origin
China

Dimensions

Size
36mm, 57mm

Details

For Use On
1984 to 1993 Ford 4.9 Liter E and F series truck engines; 1984 to 1987 Ford 4.6 Liter modular engines; 2.8 Liter engines; 1988 to current 2.9 Liter to 3.0 Liter engines; 1990 to current 4.0 Liter engines
Weight
1.9 lb.
Application
Access to Fan Clutch Nut
For Use With
Breaker Bar

Description

Ford Fan Clutch Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.